Menu Search
IDEAL #774010

Toggle Switch, 20A/125Vac, 10A/250Vac, 21A/14.8Vdc, SPST

SKU # 78325057343
Type: Standard/Heavy Duty Toggle Switch
Circuit Configuration: SPST
Circuit Operation: On-Off
Amps/​125V: 20A/125V AC
Amps/​250V: 10A/250V AC
Amps/​Vdc: 21A/14.8Vdc
Horsepower: 0.75Hp/125-250Vac
Voltage: 125/250V AC
Terminal Type: O Ring and Screw
Mounting: 1/2 in. Hole Dia
Temperature Range: 32 to 185 deg F

IDE 774010 SPST-TOGGLE-SWITCH