Menu Search
GREENLEE #0451-10D

Plier, Adjustable; 2 in. Max Capacity; 10 in. Long

SKU # 78331089259
Type: Adjustable Pliers
Operation: Tongue and Groove
Jaw Shape: Straight
Capacity: 2 in.
Length: 10 in.
Handles: Plastic Dipped