Menu Search
KLEIN TOOLS #D502-12

Plier, Adjustable; 2-1/8 in. Max Capacity; 12 in. Long

SKU # 09264473018
Type: Adjustable Pliers
Operation: Tongue and Groove
Jaw Shape: Straight
Capacity: 2-1/8 in.
Length: 12 in.
Handles: Plastic Dipped