Menu Search
KLEIN TOOLS #D504-10

Plier, Adjustable; 2-1/8 in. Max Capacity; 9-7/8 in. Long

SKU # 09264473046 Manufacturer Series: Classic
Type: Adjustable Pliers
Operation: Tongue and Groove, Pipe Wrench
Capacity: 2-1/8 in.
Length: 9-7/8 in.
Handles: Plastic Dipped

Additional Info: Classic Klaw Pump Plier