Menu Search
KLEIN TOOLS #D504-12B

Plier, Adjustable; 2-3/4 in. Max Capacity; 12-1/2 in. Long

SKU # 09264473049 Manufacturer Series: Quick-Adjust
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Adjustable Pliers
Operation: Groove
Jaw Shape: Unique
Capacity: 2-3/4 in.
Length: 12-1/2 in.
Handles: Plastic Dipped

Additional Info: Handle Color: Yellow