Menu Search
KNIPEX #87-01-560-US

Cobra Plier, Adjustable; 4-1/2 in. Max Capacity; 22 in. Long

SKU # 84322100024
Type: Adjustable Pliers
Operation: Tongue and Groove
Jaw Shape: Curved
Capacity: 4-1/2 in.
Length: 22 in.
Handles: Plastic Dipped