Menu Search
KNIPEX #86-03-250-SBA

Plier Wrench, 1-3/4 in., 250 mm L, Straight Jaw

SKU # 84322100011
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Adjustable Pliers
Operation: Tongue and Groove, Pipe Wrench
Jaw Shape: Straight
Capacity: 1-3/4 in.
Length: 250mm
Handles: Plastic Dipped