You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
KNIPEX #86-03-300-SBA

Plier Wrench, Tongue and Groove, Pipe Wrench, Straight Jaw

SKU # 84322100144
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Adjustable Pliers
Operation: Tongue and Groove, Pipe Wrench
Jaw Shape: Straight
Capacity: 2.38 in.
Length: 12 in.
Handles: Plastic Dipped

The smooth jaws grip all parallel surfaces in the capacity range with a high degree of pressure if necessary and open up almost unlimited application possibilities for the pliers wrench: e.g. for tightening locknuts, exerting pressure to activate the adhesive power of contact adhesives, edge breaking in tile work, snapping cable ties, utilization as a small vice.