Menu Search
SOUTHWIRE #PP6

Plier, Adjustable; 1-3/4 in. Max Capacity; 6-1/2 in. Long

SKU # 03288691911
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 6-1/2 in.
Type: Adjustable Pliers
Operation: Tongue and Groove
Jaw Shape: V-Jaw Design
Capacity: 1-3/4 in.
Handles: Comfort Grip

Additional Info: Handle Color: Gray/Black. Dimension: 2.00 in. W x 0.50 in. D