Menu Search

SOUTHWIRE

Plier, Adjustable; 1-3/4 in. Max Capacity

(0 Product Options)
  • Type: Adjustable Pliers
  • Operation: Tongue and Groove
  • Jaw Shape: V-Jaw Design
  • Capacity: 1-3/4 in.
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Adjustable Pliers
Operation: Tongue and Groove
Jaw Shape: V-Jaw Design
Capacity: 1-3/4 in.
Handles: Comfort Grip