Menu Search
GREENLEE #0159-23

Journeyman Electricians Tool Set 21

SKU # 78331089238 Manufacturer Series: Metric Electrician
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electricians Tool Set
Kit Pieces: 21
Screwdrivers - Slotted: (2) 3/16 in. to 1/4 in. Blade, 4 to 6 in. Length
Screwdrivers - Philips: (2) #1 to #2, 3 in. in. to 4 in. in. Length
Pliers - Cutting: (1) 9 in. in. Lineman's, (1) 8 in. in. Diagonal, (1) Cable, (2) Stripper/Cutter
Pliers - Long Nose: (1) 8 in. Needle
Pliers - Adjustable: (1) 10 in. Water Pump
Case: 20 Pocket Tool Caddy

Additional Info: 18 oz Electrician Hammer, Stripper/Crimper Combo, 7.5m/25' Measure Tape, Torpedo Level, Voltage Tester, Dual NM Cable Ripper, # 0,1,2,3 x 4 inch Robertson Drivers