Menu Search
KLEIN TOOLS #5144

Aerial-Basket Oval Bucket, 14 in. L x 7 in. W x 10 in. Tall, 15 Interior, #6 Canvas

SKU # 09264455517
Type: Tool Bucket
Material: #6 Canvas
Dimensions: LxWxT: 14 x 7 x 10 in.
Interior Pockets: 15
Exterior Pockets: None

Tool Buckets: Type - Tool Bucket, Oval; Material - #6 Canvas, Molded Bottom; Dimensions - 14"L x 7"W x 10" Tall; Interior Pockets - 15; Additional Information - Application: Aerial-Basket Bucket with two grommet hook holes. Includes: (2) ABS Hooks

Additional Info: Application: Aerial-Basket Bucket with two grommet hook holes. Includes: (2) ABS Hooks