The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
GREENLEE #0158-11

Electrician's Tool Bag, Canvas, Leather Reinforcements, 10"Dx20"Lx12"W

SKU # 78331056334
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tool Bag
Material: Canvas
Dimensions: DxLxW: 10 x 20 x 12 in.
Inner Pockets: 8
Outer Pockets: 8

Tool Carrier Totes and Bags: Type - Tool Bag; Material - Canvas, Leather Reinforcements; Dimensions - 10"Dx20"Lx12"W; Inner Pockets - 8; Outer Pockets - 8; Additional Information - Large Steel Framed Mouth opening, Nylon Handles, Belt strap Closures; Manufacturer Series - Electricians

Additional Info: Large Steel Framed Mouth opening, Nylon Handles, Belt strap Closures