Menu Search
IDEAL #35-325

Tuff-Tote Carrier, Tool, Leather, 8.00 in. L x 8.00 in. W

SKU # 78325035325
Type: Tool Tote
Material: Leather
Dimensions: 8"L x 8"W
Inner Pockets: 2
Outer Pockets: 4

Tool Carrier Totes and Bags: Type - Tool Tote; Material - Leather; Dimensions - 8"L x 8"W; Inner Pockets - 2; Outer Pockets - 4; Additional Information - Includes 6 Inside and 8 Outside Tool Loops. Shoulder Strap and Carry Handle. Standard Leather; Manufacturer Series - Tuff-ToteĀ™

Additional Info: Includes (6) Inside & (8) Outside Tool Loops. Shoulder Strap & Carry Handle. Standard Leather