Menu Search

KLEIN TOOLS #554181914

Electricians Bag, 19.00 in. L x 6.50 in. W x 16.00 in. H

SKU: 09264455465
Manufacturer Series: Tradesman Pro
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Electricians Bag
Dimensions: 19.00 in. L x 6.50 in. W x 16.00 in. H
Description
Tool Carrier Totes and Bags: Type - Electricians Bag; Dimensions - 19.00 in. L x 6.50 in. W x 16.00 in. H; Additional Information - 55 Pockets, Organizer Ultimate; Manufacturer Series - Tradesman Pro
Additional Info: 55 Pockets, Organizer Ultimate