Menu Search
KLEIN TOOLS #55452RTB

Tool Bag, 24 Inner, 1 Outer, Canvas, 19 in. L x 12-1/2 in. W x 14 in. H

SKU # 09264455452
Type: Tool Bag
Material: Canvas
Dimensions: LxWxH: 19 x 12-1/2 x 14 in.
Inner Pockets: 24
Outer Pockets: 1

Tool Carrier Totes and Bags: Type - Tool Bag; Material - Canvas ; Dimensions - 19 in. L x 12-1/2 in. W x 14 in. H; Inner Pockets - 24; Outer Pockets - 1; Additional Information - Color: Black and Orange

Additional Info: Color: Black and Orange