Menu Search
KLEIN TOOLS #5139

Tool Bag, White Canvas, 7 1/2" x 12"

SKU # 09264455333
Type: Tool Bag
Material: White Canvas
Dimensions: 7 1/2" x 12"
Inner Pockets: 1 Small Inner
Outer Pockets: None

Tool Carrier Totes and Bags: Type - Tool Bag; Material - White Canvas; Dimensions - 7 1/2" x 12"; Inner Pockets - 1 Small Inner; Additional Information - Zipper Closure

Additional Info: Zipper Closure