Menu Search
KLEIN TOOLS #554158-14

Tote, 9 Inner, 11 Outer, Polyester, 8.75 in. L x 8.75 in. W x 17 in. H

SKU # 09264455462 Manufacturer Series: Tradesman Pro
Type: Tool Tote
Material: Polyester
Dimensions: 8.75 in. L x 8.75 in. W x 17.00 in. H
Inner Pockets: 9
Outer Pockets: 11

Tool Carrier Totes and Bags: Type - Tool Tote; Material - Polyester; Dimensions - 8.75 in. L x 8.75 in. W x 17.00 in. H; Inner Pockets - 9; Outer Pockets - 11; Additional Information - Color: Black with Orange Interior; Manufacturer Series - Tradesman Pro

Additional Info: Color: Black with Orange Interior