Menu Search
ABB INSTALLATION PRODUCTS #TY-TOTE-23

Thomas and BettsĀ® Small Parts Storage, Polyester, 4"

SKU # 78621095084 Manufacturer Series: Ty-RapĀ® Tote
Type: Small Parts Storage
Material: Polyester
Dimensions: 4 in.

Additional Info: Belt clip and steel loop, Includes: (100) TY-523M ties