Menu Search
MILWAUKEE #2997-22

Cordless Combo Kit, 11 Pieces, 18V, 1, 5.0Ah

SKU # 04524200243
Type: Cordless Combo Kit
Pieces: 11
Voltage: 18V
Drill: 1
Amp Hours: 5.0Ah
RPM Low/​High: 0-550/0-2000 RPM (Hammer Drill/Driver), 0-3600 RPM (Impact Driver)
Torque In/​Lb: 1200 in./lbs (Hammer Drill/Driver), 2000 in./lbs (Impact Driver)
Chuck Type: Metal Ratcheting, Hex
Chuck Size: 1/2, 1/4 in.
Case: Carrying Case
Accessories: (2) Extended Capacity Battery Pack, (1) Charger, (1) Carrying Case, (1) Side Handle, (2) Belt Clip and (2) Bit Holder

The M18™ FUEL™ 1/2 in. drill driver is the industry's most powerful drill delivering up to 60% more power, is up to 1.5 in. shorter and is up to 2X faster under heavy load. The POWERSTATE™ brushless motor delivers 1,200 in-lbs of torque and 2,000 RPMs providing fast drilling through demanding applications. At 6.9 in. in length this is the most compact drill in its class giving better access into tight spaces and reducing fatigue. The REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating or over-discharge. The REDLITHIUM XC5.0™ battery pack delivers more work per charger and more work over the life of the pack than competitors. The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance.