Menu Search
MILWAUKEE #2494-22

Tool Combo Kit, 12V, Drill/Driver 3/8 in., 0-400/0-1500 rpm, LED, 1.4, 275, 2 Pieces

SKU # 04524298993 Manufacturer Series: M12
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cordless Tool Set
Pieces: 2
Voltage: 12V
Drill: Drill/Driver 3/8 in., 0-400/0-1500 rpm
Light: LED
Amp Hours: 1.4
Torque In/​Lb: 275
Tools - Other: Impact Driver, 1/4 Hex Drive
Case: Contractor Bag
Weight: 9.04 lb.
Accessories: (2) M12 Redlithium Battery, (1) M12 Lithium-ion Battery Charger

Cordless Tool Combos: Type - Cordless Tool Set; Pieces - 2; Voltage - 12V; Drill - Drill/Driver 3/8 in., 0-400/0-1500 rpm; Light - LED; Amp Hours - 1.4; Torque In/Lb - 275; Tools - Other - Impact Driver, 1/4 Hex Drive; Case - Contractor Bag; Weight - 9.04 lb; Accessories - (2) M12 Redlithium Battery, (1) M12 Lithium-ion Battery Charger; Manufacturer Series - M12