Menu Search
GREENLEE #3660

General Purpose Storage Box Steel Double Hinged Folding Cover

SKU # 78331023196 Manufacturer Series: Slant-Top
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: General Purpose Storage Box
Height: 48 in.
Length: 60 in.
Depth: 30 in.
Shelves: 2
Cover Type: Double Hinged Folding
Base: Skids, Pretapped
Material: Steel