Menu Search
GREENLEE #2448

Job Site Storage Box Steel Single Hinged Cover

SKU # 78331023273
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: Job Site Storage Box
Height: 24 in.
Length: 48 in.
Depth: 24 in.
Trays: 1
Cover Type: Single Hinged
Base: Skids, Pretapped
Material: Steel