You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1593PBK

Hammond Instrument Enclosure, 3.60 in. L x 1.10 in. H x 2.60 in. D

SKU # 62398056137 Manufacturer Series: 1593
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: General Purpose Electronic Instrument Enclosure
Height: 1.1 in.
Length: 3.6 in.
Depth: 2.6 in.
Material: ABS Plastic

HMN 1593PBK HND-HLD-INSTRUMENT-ENC