Menu Search
GREENLEE #603

Cabinet/Box Castor Set 6 inch 2-Rigid 2-Swivel

SKU # 78331023405
Accessory Type: Box Caster
Type: Cabinet/Box Castor Set
Castor Qty/​Type: 2-Rigid 2-Swivel
Wheel Diameter: 6 in.
Wheel Width: 2 in.
Capacity per Wheel: 500 lb. (227kg)