Menu Search
HAMMOND MANUFACTURING #1425B

Cabinet Caster Set, Swivel, 3 in. Dia, 360-lb

SKU # 62398078370 Manufacturer Series: 1425 Series
RoHS Compliant
Accessory Type: Box Caster
Type: Cabinet/Box Castor Set
Castor Qty/​Type: Swivel
Wheel Diameter: 3 in.
Capacity per Wheel: 360 lb. (163.3kg)

Additional Info: Includes: Mounting Hardware