Menu Search
KLEIN TOOLS #5188T

Holder, Cable Splicer's Knife, Tunnel Loop

SKU # 09264455073
Type: Tool Holder
Pockets: 1
Accommodates: Cable Splicers Knife
Size: 2-1/8 x 7-3/4 in.
Material: Leather

Tool Holders: Type - Tool Holder; Pockets - 1; Accommodates - Cable Splicer's Knife; Size - 2-1/8" X 7-3/4"; Material - Leather; Additional Information - Tunnel Loop

Additional Info: Tunnel Loop