Menu Search
BELDEN #SNS1P6UKIT-C

Snap-N-Seal Coaxial cable Termination Kit Compression Tool F Style Compression Connector

SKU # 60599899995 Manufacturer Series: LRC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Coaxial cable Termination
Connector Type: F Style Compression
Tool Type: Compression
Die Set: Fixed

Tool and Connector Kits: Kit Type - Coaxial cable Termination; Connector Type - F Style Compression; Tool Type - Compression; Die Set - Fixed; Additional Information - Includes: (50) Series 6, SNS1P6 Connectors, (50) Series 6, SNS1P6QS Connectors, SNSUTL Install Tool, CST596711 Prep Tool and Case; Manufacturer Series - LRC Snap-N-Seal

Additional Info: Includes: (50) Series 6, SNS1P6 Connectors, (50) Series 6, SNS1P6QS Connectors, SNSUTL Install Tool, CST596711 Prep Tool and Case