The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
IDEAL #33-632

Coaxial Cable Termination Kit Compression Tool F/BNC/RCA Style Compression Connector

SKU # 78325074807
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Coaxial Cable Termination
Connector Type: F/BNC/RCA Style Compression
Tool Type: Compression
Die Set: Adjustable

Tool and Connector Kits: Kit Type - Coaxial Cable Termination; Connector Type - F/BNC/RCA Style Compression; Tool Type - Compression; Die Set - Adjustable; Additional Information - Includes: (4) RTQ RG6/6Quad WeatherProof F-Compression Connectors

Additional Info: Includes: (4) RTQ RG6/6Quad WeatherProof F-Compression Connectors