Menu Search
Tool and Connector Kits Coaxial Cable Termination Kit Compression Tool F/BNC Style Compression Connector

IDEAL #33-639

Coaxial Cable Termination Kit Compression Tool F/BNC Style Compression Connector

SKU #78325076179
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Kit Type: Coaxial Cable Termination
Connector Type: F/BNC Style Compression
Tool Type: Compression

Tool and Connector Kits: Kit Type - Coaxial Cable Termination; Connector Type - F/BNC Style Compression; Tool Type - Compression; Additional Information - Includes: 33-793 OmniSeal PRO XL Compression Tool, The PrepPRO Coax Stripper for RG59 through 6Quad and the 45-074 Data-T Cutter

Additional Info: Includes: 33-793 OmniSeal PRO XL Compression Tool, The PrepPRO Coax Stripper for RG59 through 6Quad and the 45-074 Data-T Cutter