Menu Search
IDEAL #31-004

Blued-Steel Fish Tape Tempered Spring Steel

SKU # 62414131004
Type: Fish Tape
Tape Material: Tempered Spring Steel
Tape End: Standard
Tape Length: 50 ft.
Tape Size: 1/8" x .060"