Menu Search
KLEIN TOOLS #56009

Fish Tape w/Reel and Winder Fiberglass

SKU # 09264456009
Type: Fish Tape with Reel and Winder
Case Construction: Polypropylene
Reel Diameter: 13 in
Tape Material: Fiberglass
Tape End: Standard
Tape Length: 50 ft.
Tape Size: 3/16'' x 7''

KLEIN 56009 KLE 5600950X316-FGLSFIS