Menu Search
IDEAL #31-086

Fish Tape, 12 in. Dia Reel, 3/16 in. W x 50 ft L Tape

SKU # 78325031086 Manufacturer Series: S-Class
RoHS Compliant
Type: Fish Tape
Tape Type: Non-Conductive Eyelet Tip
Material: Fiberglass
Size: W: 3/16 in.
Length: 50 ft.
Reel Diameter: 12.00 in.
Case Construction: Plastic

IDE 31-086 50FT-FISH-TAPE