Menu Search
KLEIN TOOLS #56057

Klein Multi-Groove Fishing Tape, 13 in. Dia Reel, 3/16 in. W

SKU # 09264456057
Type: Multi-Groove Fishing Tape
Tape Type: Non-Conductive Eyelet Tip
Material: Fiberglass
Size: W: 3/16 in.
Length: 50 ft.
Reel Diameter: 13.00 in.

KLE 56057 FIBERGLASS-FISH-TAPE