Menu Search
GREENLEE #20249R

Roller, Steel, 5 in. Dia x 24.00 in. L

SKU # 78331027392
Type: Cable Tray
Construction: Steel

Sheaves, Tray-Type: Type - Cable Tray; Construction - Steel; Additional Information - Cable Roller

Additional Info: Cable Roller