Menu Search
KLEIN TOOLS #SRS56036

WIRESPANNER Pole, Telescopic; Large Hook End; Handle Operator; 32 in. Hook Distance; 18 Ft

SKU # 09264456036 Manufacturer Series: Plus
Type: Cable Puller
End - Connecting: Large Hook
End - Load: Large Hook
Hook Quantity: 1
Operator: Handle
Lifting Distance: 18 ft
Hook Distance - Min.: 32 in.

Manual Cable Pullers: Type - Cable Puller; End - Connecting - Large Hook; End - Load - Large Hook; Hook Quantity - 1; Operator - Handle; Lifting Distance - 18 ft; Hook Distance - Min. - 32 in.; Additional Information - Material: Lightweight Resin, Color: Orange, Includes: Padded Shoulder Strap; Manufacturer Series - WIRESPANNER Plus

Additional Info: Material: Lightweight Resin, Color: Orange, Includes: Padded Shoulder Strap