Menu Search
BURNDY #YCP34L27

Cable Pulling Grip, 27 in. L Mesh, 100 to 500 MCM

SKU # 62194547026 Manufacturer Series: YCP-L
RoHS Compliant
Warning – California Prop 65
Type: Cable Pulling Grip
Eye: Rotating
Size: 100 to 500 MCM
Connector Type: Compression
Strength: 5000 lb. (Copper), 2700 lb. (Aluminum)
Mesh Length: 27 in.
Eye Length: 5 in.

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.