Menu Search
HUBBELL #02402013

Wiring Device-Kellems Wire Mesh Support Grip, 1/2 to 0.62 in. OD Cable, 7 in.

SKU # 78358530971
RoHS Compliant
Type: Standard Duty Wire Mesh Support Grip
Eye: Single
Mesh Type: Split Mesh, Lace Closing
Material: Stainless Steel
Cable OD Min: 1/2 in.
Cable OD Max: 0.62 in.
Strength: 1370 lb.
Mesh Length: 10 in.
Eye Length: 7 in.