Menu Search
KLEIN TOOLS #J63050

Journeyman Plier Type Shears Cutter 9.38

SKU # 09264472113
Type: Plier Type Shears
Cable Type: CU/AL
Cable Size: 2/0 CU, 4/0 AL
Length: 9.38 in.
Handles: Molded, Soft-Outer/Hard-Inner Surface

Cable Cutters, Manual: Type - Plier Type Shears; Cable Type - CU/AL; Cable Size - 2/0 CU, 4/0 AL; Length - in - 9.38; Handles - Molded, Soft-Outer/Hard-Inner Surface; Manufacturer Series - Journeyman