Menu Search
BURNDY #U-27RT

Hydraulic Crimping Die 3/0 AWG CU 14

SKU # 78181062735
Type: Crimping Die
Tool Type: Hydraulic
Tool Model: Y35, Y39, Y750, BAT35, BAT750, PAT750
Die Code: 14
Die Color: Orange
Die Style-Shape: U Die
Cable Type: CU
Cable Size - Nominal: 3/0 AWG
Connector Type: Sleeves, Terminals

Crimping Dies: Type - Crimping Die; Tool Type - Hydraulic; Tool Model - Y35, Y39, Y750, BAT35, BAT750, PAT750; Die Code - 14; Die Color - Orange; Die Style-Shape - U Die; Cable Type - CU; Cable Size - Nominal - 3/0 AWG; Connector Type - Sleeves, Terminals