Menu Search
GREENLEE #KC4-2

Crimping Die Set, 4 Ton Die, CU, 2 AWG, Hydraulic Tool

SKU # 78331002078
Type: Crimping Die Set
Tool Type: Hydraulic
Tool Model: EK410L11, EK410L12, EK410L22, EK10L120, EK410L230, EK410LB
Die Type: 4 Ton Die
Die Color: Brown
Cable Type: CU
Cable Size - Nominal: 2 AWG
Connector Type: Service Entrance, Terminals, Lug and Splice