Menu Search
PANDUIT #CT-1002

Controlled Cycle Crimper 26-10 AWG

SKU # 07498376435
Crimper Type: Controlled Cycle
Die Type Included: Die Set, Fixed
Terminal/​Splice Type: Wire Ferrules, Single & Twin
Cable Size: 26-10 AWG
Handle Construction: Molded Grips

Additional Info: Crimps single wire (26-10), dual wire (22-12), insulated and non-insulated ferrules, French and DIN styles.