Menu Search
ARROW FASTENERS #257

Wire and Cable Staple, Round Crown, 7/16 in., Hand Stapler, Steel

SKU # 07905598998 Manufacturer Series: T25
Type: Wire and Cable Staple
Shape-Style: Round Crown
Size: 7/16 in.
Tool Type: Hand Stapler
Material: Steel
Package Quantity: 1000