Menu Search
GREENLEE #7212SP-3/4D

Conduit Die, 3/4 in. KO Cond/Pipe, 1.12 in. ID KO

SKU # 78331009279
Type: KO Punch Die
Knockout Cond/​Pipe: 3/4 in.
Knockout Inside Diameter: 1.12 in.
Capacity/​Material: Black Oxide Mild Steel
Capacity/​Gauge: 10 Gauge