Slug-Splitter
Hydraulic Punch and Die Set Kit 6 Round KO Slug-Splitting
SKU
#
78331029528
Specifications
Kit Type:
Hydraulic Punch and Die Set
Punch Type:
Round KO Slug-Splitting
Number of Sizes:
6
Knockout Cond/Pipe:
1/2 to 2 in.
Driver:
Not Included
Case:
Steel
Description
Knockout Kits: Kit Type - Hydraulic Punch and Die Set; Punch Type - Round KO Slug-Splitting; Number of Sizes - 6; Cond/Pipe KO Min - in - 1/2; Cond/Pipe KO Max - in - 2; Driver - Not Included; Case - Steel; Manufacturer Series - Slug-Splitter