Menu Search
GREENLEE #721-3/4

Slug-Buster KO Replacement Punch Mild Steel 3/4

SKU # 78331031757
Type: KO Replacement Punch
Punch Application/​Style: Round KO, Slug-Splitting
Knockout Cond/​Pipe: 3/4 in.
Knockout Inside Diameter: 1.115 in.
Capacity/​Material: Mild Steel
Capacity/​Gauge: 10