Menu Search
GREENLEE #7212SP-1-1/2P

Knockout Punch, Conduit Sized Hole, 1-1/2 in. KO Cond/Pipe

SKU # 78331009282
Type: Knockout Punch
Punch Application/​Style: Conduit Sized Hole
Knockout Cond/​Pipe: 1-1/2 in.
Knockout Inside Diameter: 1.95 in.
Capacity/​Material: Mild Steel, Black Oxide Coated
Capacity/​Gauge: 10 Gauge