Menu Search
GREENLEE #SP-LOCK2

Small Speed Lock Knockout Punch, 1.63 in. ID KO

SKU # 78331001657
Type: Small Speed Lock Knockout Punch
Knockout Inside Diameter: 1.63 in.
Capacity/​Material: Black Oxide Carbon Steel
Capacity/​Gauge: 10/12 ga