Menu Search
RACK-A-TIERS MFG #45404

Jet Level, Aluminum, Extra Large VD Groove, 4 Vial

SKU # 62591245404
Type: Jet Level
Material Type: Aluminum
Side Type: Extra Large VD Groove
Vial Quantity: 4
Vial Type: (1) 0-degree (1) 30-Degree (1) 45-Degree (1) 90-Degee

Levels: Type - Jet Level; Material Type - Aluminum; Side Type - Extra Large VD Groove; Vial Quantity - 4; Vial Type - (1) 0-degree (1) 30-Degree (1) 45-Degree (1) 90-Degee; Additional Information - Rare Earth Magnet

Additional Info: Rare Earth Magnet