Menu Search
KLEIN TOOLS #32759

Nut Driver, Power Set; 1/4 to 3/8 in.; 3-4/25 in. Long

SKU # 09264432759
Type: Power Nut Driver Set
Size - Imperial: 1/4 to 3/8 in.
Length - Shank: 2 in.
Length Overall: 3-4/25 in.

Additional Info: Hollow Depth: 1-7/8 in., 1/4 in. Hex Quick Connect